Shop All V-Belts
Bestorq
Aftermarket 36268 EL CALELL Classic Replacement V-Belt, C85
Mfr # C85
Zoro # G603826509
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 89 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 89 in |
Inside Length | 85 in |
Height | 17/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | EL CALELL |
Replaces OEM Part | 30496 |
Weight | 1.43 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-89 in Height-17/32 in Weight: 1.43 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1/2, PK3 (EP121408)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- BESTORQ Kevlar V-Belt, A38LG (A38LG)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- Bestorq Power Transmission Belts