Shop All V-Belts
Bestorq
Aftermarket 1063 SEARS or ROPER or AYP Wrapped Kevlar Lawn & Garden Replacement V-Belt, B37LG
Mfr # B37LG
Zoro # G303837447
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 40 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 40 in |
Height | 7/16 in |
Inside Length | 37 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SEARS or ROPER or AYP |
Replaces OEM Part | 1017 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.41 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-40 in Height-7/16 in Weight: 0.41 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 CARBON STEEL FLANGE PLUG (20FOP)
- DAYTON Exhaust Hose Assembly (60NK85)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- BESTORQ Aftermarket HUTCHINSON DIVISION B52 Replacement Belt, B52 (B52)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket Ariens / Gravely 915048 ZT2148 (48" Deck) Zero Turn Mower Replacement Belt, A130LG (A130LG)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- BESTORQ Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs (240J12)
- DAYTON 3/B136 Banded V-Belt, 139-3/4" Outside Length, 2" Top Width, 3 Ribs (13V511)
- Bestorq Power Transmission Belts