Shop All V-Belts
Bestorq
Aftermarket 1060 BOICE CRANE Classic Replacement V-Belt, A58
Mfr # A58
Zoro # G603833194
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 60 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 60 in |
Height | 5/16 in |
Inside Length | 58 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | BOICE CRANE |
Replaces OEM Part | 1064 |
Storage Temp. | 40F-100F |
Weight | 0.35 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-60 in Height-5/16 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-530)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- CARLISLE R3VX1000-4 Power-Wedge Cog-Band (R3VX1000-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ A62 V Belt, 64 in Outside Length, 1/2 in Top Width, 1 Ribs (A62)
- BESTORQ Banded Cogged Belt, 41 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX38)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- Bestorq Power Transmission Belts