Shop All V-Belts
Bestorq
Aftermarket 105633 ANHEUSER BUSCH Classic Replacement V-Belt, B57
Mfr # B57
Zoro # G303829466
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 60 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 60 in |
Height | 7/16 in |
Inside Length | 57 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 105476 |
Replaces OEM Brand | ANHEUSER BUSCH |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.59 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-60 in Height-7/16 in Weight: 0.59 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- PERFORMANCE TOOL PSTL Grip Grease Gun (W54204)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (2L450)
- Bestorq Power Transmission Belts