Shop All V-Belts
Bestorq
Aftermarket 10563 MIDDLESWORTH MOWERS Kevlar Replacement V-Belt | 1/2 x 41, A39LG
Mfr # A39LG
Zoro # G303813922
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 41 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 41 in |
Height | 5/16 in |
Inside Length | 39 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | MIDDLESWORTH MOWERS |
Replaces OEM Part | 10561 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.25 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-41 in Height-5/16 in Weight: 0.25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- BESTORQ B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (B64)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- BESTORQ Micro V Belt, 61 in Pitch Length, 1.472 in Top Width, 16 Ribs (610J16)
- BESTORQ 5L680 V Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs (5L680)
- DAYTON 5V800 V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (13V743)
- Bestorq V-Belts