Shop All V-Belts
Bestorq
Aftermarket 105067 SIMPLICITY MANUFACTURING Kevlar Replacement V-Belt | 5/8 x 51, B48LG
Mfr # B48LG
Zoro # G903823437
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 51 in |
Height | 7/16 in |
Inside Length | 48 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 105122 |
Replaces OEM Brand | SIMPLICITY MANUFACTURING |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.53 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-51 in Height-7/16 in Weight: 0.53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6309ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6309ZZ (6309ZZ)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 3/4'' Bore - Steel (230034)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- Bestorq Power Transmission Belts