Shop All V-Belts
Bestorq
Aftermarket 1048 HERSHEY MACHINE Classic Replacement V-Belt, A38
Mfr # A38
Zoro # G903836031
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 40 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 40 in |
Height | 5/16 in |
Inside Length | 38 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | SA31.7 |
Replaces OEM Brand | HONDA MOTORS |
Banded Belt | No |
Weight | 0.23 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-40 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose ProtectorsMIXED BLACK HOSE PROTECTORS 60PC (HPMB-60)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- BOSTITCH Series 1/4 Svlplg-1/4Mal (BTFP72333)
- LEESON 5 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Odp (116698.00)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs (240J12)
- BESTORQ Aftermarket replacement for 280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- BESTORQ CX152 Cogged Belt, 156 in Outside Length, 7/8 in Top Width, 1 Ribs (CX152)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425 (4R3VX425)
- Bestorq V-Belts