Shop All V-Belts
Bestorq
Aftermarket 10463 DAYTON RUBBER Wrapped Kevlar Lawn & Garden Replacement V-Belt, A35LG
Mfr # A35LG
Zoro # G603828411
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 37 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 37 in |
Inside Length | 35 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 100157 |
Replaces OEM Brand | DEINES |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.23 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-37 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Piston (MC121-5)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- BESTORQ Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs (BX158/04)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- POWERFLITE C206 210" Outside Length, 7/8" Top Width, 1 Ribs (C206-2)
- Bestorq Power Transmission Belts