Shop All V-Belts
Bestorq
Aftermarket 10441 COMBUSTIONEER Classic Replacement V-Belt, B28
Mfr # B28
Zoro # G503831269
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 31 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 31 in |
Height | 7/16 in |
Inside Length | 28 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 10215 |
Replaces OEM Brand | COMBUSTIONEER |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.29 lbs. |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-31 in Height-7/16 in Weight: 0.29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 110X140X13-R2LS32-S (110X140X13-R2LS32-S)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3VX400)
- Bestorq V-Belts