Shop All V-Belts
Bestorq
Aftermarket 103084 SEARS or ROPER or AYP Wrapped Kevlar Lawn & Garden Replacement V-Belt, B35LG
Mfr # B35LG
Zoro # G303837560
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 38 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 38 in |
Height | 7/16 in |
Inside Length | 35 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1036317 |
Replaces OEM Brand | SEARS or ROPER or AYP |
Weight | 0.39 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-38 in Height-7/16 in Weight: 0.39 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15P)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X20)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 182/4TC Input Flange, 20:1 Ratio (WINL77-20/1-182/4TC)
- BESTORQ 5L660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (5L660)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- BESTORQ Aftermarket replacement for 70722-32430 Kubota RC60-72A belt, B38K (B38K)
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- PIX NORTH AMERICA Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black (4L170)
- Bestorq Power Transmission Belts