Shop All V-Belts
Bestorq
Aftermarket 1030762 LEONARD DOMESTIC PRODUCT FHP Replacement V-Belt, 3L170
Mfr # 3L170
Zoro # G903810239
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 17 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 17 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 1025589 |
Replaces OEM Brand | LEONARD DOMESTIC PRODUCT |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Weight | 0.06 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-17 in Height-7/32 in Weight: 0.06 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6208NRC3 (6208NRC3)
- MEGADYNE RPC 14M Titanium Belt 14 mm Pitch x 55 mm Width (994TTM14M55)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ Aftermarket replacement for 102742 Toro Wheel Horse 42 INCH CUT (3 blade side discharge) belt, A101K (A101K)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ Aftermarket Hesston 550 Round Baler Replacement Belt, C79 (C79)
- GATES Truflex V-Belts, 4L320 (4L320)
- Bestorq Power Transmission Belts