Shop All V-Belts
Bestorq
Aftermarket 1030762 DURA CREST FHP Replacement V-Belt, 3L170
Mfr # 3L170
Zoro # G603809755
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 17 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 17 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | DURA CREST |
Replaces OEM Part | 1025589 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.06 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-17 in Height-7/32 in Weight: 0.06 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- BESTORQ Banded Cogged Belt, 63 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX60)
- BESTORQ Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BX81)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- BESTORQ Banded Belt, 121 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VK1210)
- PIX V-Belt, Cogged 5/8 X 175 (5VX1750)
- Bestorq V-Belts