Shop All V-Belts
Bestorq
Aftermarket 10282 SNAPPER INC Kevlar Replacement V-Belt | 5/8 x 41, B38LG
Mfr # B38LG
Zoro # G603823737
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 41 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 41 in |
Height | 7/16 in |
Inside Length | 38 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SNAPPER INC |
Replaces OEM Part | 10207 |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.42 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-41 in Height-7/16 in Weight: 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- DODGE 1610 X 1 1/4-KW Taper Lock Bushing (1610 X1-1/4)
- BESTORQ Aftermarket FORD/NEW HOLLAND 17811 Replacement Belt, B57 (B57)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- BESTORQ Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs (310J6)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ Ariens / Gravely 992105 PM260Z (PTO to Deck 60") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- Bestorq Power Transmission Belts