Shop All V-Belts
Bestorq
Aftermarket 1025557M1 MASSEY FERGUSON Kevlar Replacement V-Belt | 1/2 x 75, A73LG
Mfr # A73LG
Zoro # G503814057
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Height | 5/16 in |
Inside Length | 73 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 10451 |
Replaces OEM Brand | MCDONOUGH POWER EQUIPMENT |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.46 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z077)
- EATON AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- SKF SKF-6202 2Z/C3, Single Row Ball Brgs, 6202 2ZC3 (6202 2Z/C3)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- SUPCO Molded Cogged V Belt, BX64 (BX64)
- Bestorq V-Belts