Shop All V-Belts
Bestorq
Aftermarket 10100800 TRANE COMPANY Classic Replacement V-Belt, A36
Mfr # A36
Zoro # G503827279
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 38 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 38 in |
Height | 5/16 in |
Inside Length | 36 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 10152300 |
Replaces OEM Brand | TRANE COMPANY |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.22 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-38 in Height-5/16 in Weight: 0.22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- GATES PowerGrip HTD Belts, 450-5M-09 (450-5M-09)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- BESTORQ Aftermarket JOHN DEERE AN115162 Replacement Belt, B78 (B78)
- BESTORQ Aftermarket John Deere 524 (Belt, Forward) Tiller Replacement Belt, A31LG (A31LG)
- BESTORQ 5VX2000 Cogged Belt, 200 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX2000)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- DAYTON 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (2L410)
- Bestorq Power Transmission Belts