Shop All V-Belts
Bestorq
Aftermarket 101007 SIMPLICITY MANUFACTURING Classic Replacement V-Belt, A61
Mfr # A61
Zoro # G103826535
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 63 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 63 in |
Height | 5/16 in |
Inside Length | 61 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 101136 |
Replaces OEM Brand | SIMPLICITY MANUFACTURING |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.37 lbs. |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-63 in Height-5/16 in Weight: 0.37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 1205-EKTN9 (1205 EKTN9)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- TRITAN Bearings, 5.00mm Bore Dia., 300 lb. (605 ZZ PRX)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- BESTORQ Aftermarket SAKUNDIAK HD837 Replacement Belt, B225 (B225)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- Bestorq Power Transmission Belts