Shop All V-Belts
Bestorq
Aftermarket 10100075 TRANE COMPANY Classic Replacement V-Belt, A50
Mfr # A50
Zoro # G803827559
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 52 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 52 in |
Height | 5/16 in |
Inside Length | 50 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 10100046 |
Replaces OEM Brand | TRANE COMPANY |
Storage Temp. | 40F-100F |
Weight | 0.31 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-52 in Height-5/16 in Weight: 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Needle, 1/4 NPT (104104-N02)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 28" (AX28)
- Bestorq V-Belts