Shop All V-Belts
Bestorq
Aftermarket 1001244 WOODS EQUIPMENT Wrapped Kevlar Lawn & Garden Replacement V-Belt, B117LG
Mfr # B117LG
Zoro # G503826944
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 120 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 120 in |
Inside Length | 117 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 10449C |
Replaces OEM Brand | WYATT AUTOMOTIC |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 1.24 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-120 in Height-7/16 in Weight: 1.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081012)
- BESTORQ Aftermarket Bobcat 942206 Riding Lawn Mower Replacement Belt, B130LG (B130LG)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- POWERFLITE A120 122" Outside Length, 1/2" Top Width, 1 Ribs (A120-2)
- Bestorq Power Transmission Belts