Shop All V-Belts
Bestorq
Aftermarket 1000396 INTERNATIONAL HARVESTER Kevlar Replacement V-Belt | 5/8 x 83, B80LG
Mfr # B80LG
Zoro # G603822396
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 83 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 83 in |
Inside Length | 80 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | INTERNATIONAL HARVESTER |
Replaces OEM Part | 1007938 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Banded Belt | No |
Weight | 0.85 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-83 in Height-7/16 in Weight: 0.85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- BESTORQ Aftermarket Bunton TORPEDO SX SERIES (642218E 52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- BESTORQ Aftermarket 10644 WAYNE Replacement Belt, A62LG (A62LG)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ 485K4 Micro V Belt, 48.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (485K4)
- Bestorq Power Transmission Belts