Shop All V-Belts
Bestorq
Aftermarket 03A53034 KELLEY MANUFACTURING Classic Replacement V-Belt, C158
Mfr # C158
Zoro # G003829889
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 162 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 162 in |
Inside Length | 158 in |
Height | 17/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | KMC |
Replaces OEM Part | 30-053-125 |
Weight | 2.65 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-162 in Height-17/32 in Weight: 2.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- WESTWARD Accessory Kit, 7 Pc, 3000 PSI (1ZTC9)
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX670)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- CONTINENTAL CONTITECH 3V265 Wrapped V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- Bestorq Power Transmission Belts