Shop All V-Belts
Bestorq
Aftermarket 020-1038-7 EXCEL INDUSTRIES Classic Replacement V-Belt, B34
Mfr # B34
Zoro # G303831674
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 37 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 37 in |
Height | 7/16 in |
Inside Length | 34 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | EXMARK |
Replaces OEM Part | 10431 |
Banded Belt | No |
Weight | 0.35 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-37 in Height-7/16 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Cold Shut, Steel, Zinc Plated (T4900524)
- MEGADYNE MULTI-RIB POLY-V R260J 1X7 (260J7)
- CAMPBELL HAUSFELD Swivel, 1/4" NPT (MP103800AV)
- L/J 4.98 in. Outside diameter, Jaw Coupling, Spider, Nitrile Butadiene Rubber (L225 SPIDER SOX)
- BESTORQ Aftermarket replacement for 36585 Massey Ferguson 2691237-00 2622 (Drive) belt, SPA2400 (SPA2400)
- BESTORQ BX80 Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX630)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- BESTORQ Aftermarket 10101000 TRANE COMPANY Classic Replacement V-Belt, A38 (A38)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- CONTINENTAL CONTITECH 3L540 Cut Edge V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- Bestorq V-Belts