Shop All V-Belts
Bestorq
Aftermarket 017-1390-8 DRESSER INDUSTRIES Classic Replacement V-Belt, A26
Mfr # A26
Zoro # G403835145
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 28 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 28 in |
Height | 5/16 in |
Inside Length | 26 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | DRESSER INDUSTRIES |
Replaces OEM Part | 017-1321-3 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.16 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-28 in Height-5/16 in Weight: 0.16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush, Motor, Pk2 (1R393)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22762481201)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- BESTORQ Aftermarket Exmark QTS708GEM50200 QUEST (Deck 50") Zero Turn Mower Replacement Belt, A139LG (A139LG)
- BESTORQ Aftermarket Hustler 927350 FASTRAK (Deck 42", S/N 333559>) Zero Turn Mower Replacement Belt, A125LG (A125LG)
- BESTORQ 3L390 V Belt, 39 in Outside Length, 3/8 in Top Width, 1 Ribs (3L390)
- BESTORQ 5VX710 Cogged Belt, 71 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX710)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- Bestorq V-Belts