Shop All V-Belts
Bestorq
A76 V Belt, 78 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A76
Zoro # G206417722
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A76
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 78 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 78 in |
Inside Length | 76 in |
Height | 5/16 in |
Details
Industry Number | A76 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.46 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Inside Length-76 in
Outside Length-78 in
Height-5/16 in
Number of Ribs-1
0.46
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Inside Length-76 in
Outside Length-78 in
Height-5/16 in
Number of Ribs-1
0.46
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES $LITHIUM GREASE (BE16LG)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 1)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- BESTORQ 5VX950 Cogged Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX950)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- BESTORQ Husqvarna 1130SBEXP (96195000200) (Impeller 2006) Snow Blower / Thrower Replacement Belt, B36 (B36)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.27324 belt, B87K (B87K)
- GATES Truflex V-Belts, 3L130 (3L130)
- Bestorq V-Belts