Shop All V-Belts
Bestorq
A46 V Belt, 48 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A46
Zoro # G206417425
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A46
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 48 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 48 in |
Height | 5/16 in |
Inside Length | 46 in |
Details
Industry Number | A46 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.28 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Inside Length-46 in
Outside Length-48 in
Height-5/16 in
Number of Ribs-1
0.28
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Inside Length-46 in
Outside Length-48 in
Height-5/16 in
Number of Ribs-1
0.28
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- SPEEDAIRE Needle Holder (TTR4420447G)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- BESTORQ Aftermarket SAKUNDIAK HD837 Replacement Belt, B225 (B225)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- BESTORQ AX66 Cogged Belt, 68 in Outside Length, 3/8 in Top Width, 1 Ribs (AX66)
- ZORO SELECT A45 Outside47.2 Pitch46.3 (42W390)
- Bestorq Power Transmission Belts