Shop All V-Belts
Bestorq
A45 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A45
Zoro # G806418150
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A45
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 47 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 47 in |
Height | 5/16 in |
Inside Length | 45 in |
Details
Industry Number | A45 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Weight | 0.27 |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Inside Length-45 in
Outside Length-47 in
Height-5/16 in
Number of Ribs-1
0.27
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Inside Length-45 in
Outside Length-47 in
Height-5/16 in
Number of Ribs-1
0.27
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- DAYTON Motor, 1/2 HP, Yoke (4UX63)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310X1-1/8 KWY 1/4X1/8)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- BESTORQ Aftermarket Husqvarna Z248F (967303601) (Deck 48" 2001-15) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Aftermarket Bobcat 942206 Riding Lawn Mower Replacement Belt, B130LG (B130LG)
- BESTORQ Banded Cogged Belt, 112 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1120)
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- BESTORQ 5L520 V Belt, 52 in Outside Length, 21/32 in Top Width, 1 Ribs (5L520)
- BESTORQ Aftermarket John Deere 30 INCH HYDRAULIC Tiller Replacement Belt, A78 (A78)
- Bestorq V-Belts