Shop All V-Belts
Bestorq
A29 V Belt, 31 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A29
Zoro # G906417398
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A29
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 31 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 31 in |
Height | 5/16 in |
Inside Length | 29 in |
Details
Industry Number | A29 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.18 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Inside Length-29 in
Outside Length-31 in
Height-5/16 in
Number of Ribs-1
0.18
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Inside Length-29 in
Outside Length-31 in
Height-5/16 in
Number of Ribs-1
0.18
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- FESTO Standards-Based Cylinder DSBC-63-100-PPSA-N3 (DSBC-63-100-PPSA-N3)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-33)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- BESTORQ 500J6 Micro V Belt, 50 in Pitch Length, 0.552 in Top Width, 6 Ribs (500J6)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- BESTORQ CX180 Cogged Belt, 184 in Outside Length, 7/8 in Top Width, 1 Ribs (CX180)
- BESTORQ Micro V Belt, 44.3 in Pitch Length, 0.7 in Top Width, 5 Ribs (443K5)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- Bestorq Power Transmission Belts