Shop All V-Belts
Bestorq
A120K V Belt, 122 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # A120K
Zoro # G506405023
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A120K
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 122 in
- Material Kevlar (Aramid)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 122 in |
Height | 5/16 in |
Inside Length | Inside Length-120 in |
Details
Industry Number | A120K |
Number of Ribs | 1 |
Material | Kevlar (Aramid) |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Temp. Range | -60 F to 176 F |
Weight | 0.74 |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Inside Length-120 in
Outside Length-122 in
Height-5/16 in
Number of Ribs-1
0.74
Oil and Heat resistant
Top Width-1/2 in
Material-Kevlar (Aramid)
Inside Length-120 in
Outside Length-122 in
Height-5/16 in
Number of Ribs-1
0.74
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA7A)
- DYNABRADE Plug (07147)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- MAIN FILTER Hydraulic Filter, replaces BUYER'S U9L3FE, Return Line, 10 micron, Outside-In (MF0062289)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- BESTORQ 5L660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (5L660)
- BESTORQ Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38 (A38)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- Bestorq V-Belts