Shop All Timing Belts
Bestorq
8M Timing Belts, 960-8M-25
Mfr # 960-8M-25
Zoro # G906386540
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 960 mm (37.8 in)
- Number of Teeth - Timing Belts 120
- Industry Number - Timing Belts 960-8M-25
- Standards RMA
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 960-8M-25
- Zoro # G906386540
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm (37.8 in) |
Height | 0.24 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 120 |
Industry Number - Timing Belts | 960-8M-25 |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Weight | 0.3 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.3
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-960 mm (37.8 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-960 mm (37.8 in)
Number of Teeth -120
Pitch-8
0.3
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBFL205-16G)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- BESTORQ 3M Timing Belts (474-3M-09)
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- D&D Timing Belt, 8M, 50 x 2000mm PL, T250 (2000-8M-50)
- Bestorq Timing Belts