Shop All Timing Belts
Bestorq
8M Timing Belts, 912-8M-30
Mfr # 912-8M-30
Zoro # G306383866
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 912 mm (35.91 in)
- Number of Teeth - Timing Belts 114
- Industry Number - Timing Belts 912-8M-30
- Gearbelt Type Timing Belt
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 912-8M-30
- Zoro # G306383866
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 912 mm (35.91 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 114 |
Industry Number - Timing Belts | 912-8M-30 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Material | Rubber |
Standards | RMA |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.34 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-912 mm (35.91 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-912 mm (35.91 in)
Number of Teeth -114
Pitch-8
0.34
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-912 mm (35.91 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-912 mm (35.91 in)
Number of Teeth -114
Pitch-8
0.34
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- DAYTON 5/5V950 Banded V-Belt, 95-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs (13G021)
- BESTORQ H Timing Belts (255H100)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- BESTORQ H Timing Belts (330H200)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ H Timing Belts (660H100)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In, Width: 3/8" (1DHJ1)
- Bestorq Power Transmission Belts