Shop All Timing Belts
Bestorq
8M Timing Belts, 896-8M-21
Mfr # 896-8M-21
Zoro # G106383929
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 896 mm (35.28 in)
- Number of Teeth - Timing Belts 112
- Industry Number - Timing Belts 896-8M-21
- Gearbelt Type Timing Belt
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 896-8M-21
- Zoro # G106383929
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 896 mm (35.28 in) |
Top Width | 21 mm (0.83 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 112 |
Industry Number - Timing Belts | 896-8M-21 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Number of Ribs | 1 |
Weight | 0.23 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21 mm (0.83 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-896 mm (35.28 in)
Number of Teeth -112
Pitch-8
0.23
Oil and Heat resistant
Top Width-21 mm (0.83 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-896 mm (35.28 in)
Number of Teeth -112
Pitch-8
0.23
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16578 (04Z-106)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- BESTORQ Bestorq Timing Belt Model 670-5M-30 - 26.38 in Outside Length - 0.59 in Top Width (670-5M-30)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- D&D Timing Belt, L, 0.75 x 36.7in PL, T98 (367L075)
- Bestorq Power Transmission Belts