Shop All Timing Belts
Bestorq
8M Timing Belts, 720-8M-30
Mfr # 720-8M-30
Zoro # G606391806
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 720 mm (28.35 in)
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 720-8M-30
- For Use With Heavy Duty General Application
- Weight 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 720-8M-30
- Zoro # G606391806
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm (28.35 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 720-8M-30 |
For Use With | Heavy Duty General Application |
Weight | 0.27 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-720 mm (28.35 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-720 mm (28.35 in)
Number of Teeth -90
Pitch-8
0.27
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-720 mm (28.35 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-720 mm (28.35 in)
Number of Teeth -90
Pitch-8
0.27
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, BB103 (BB103)
- FASCO Unit Bearing Motor, 1/500 HP, 0.22, CW, 115V (UB584)
- D&D 145" Outside Length, 2/3" Top Width, 1 Ribs (B142)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- BESTORQ H Timing Belts (850H100)
- BESTORQ 5M Timing Belts, 295-5M-09 (295-5M-09)
- BESTORQ L Timing Belts (217L050)
- BESTORQ 8M Timing Belts, 912-8M-30 (912-8M-30)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- Bestorq Power Transmission Belts