Shop All Timing Belts
Bestorq
8M Timing Belts, 568-8M-25
Mfr # 568-8M-25
Zoro # G406390702
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 568 mm (22.36 in)
- Number of Teeth - Timing Belts 71
- Industry Number - Timing Belts 568-8M-25
- Features Oil, Heat and crack resistant, 5 years of shelf life
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 568-8M-25
- Zoro # G406390702
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 568 mm (22.36 in) |
Top Width | 25 mm (0.99 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 71 |
Industry Number - Timing Belts | 568-8M-25 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Weight | 0.17 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-568 mm (22.36 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-568 mm (22.36 in)
Number of Teeth -71
Pitch-8
0.17
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-568 mm (22.36 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-568 mm (22.36 in)
Number of Teeth -71
Pitch-8
0.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 425 In Micro Clamp 530062 (286146)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MILTON Coupler Washer, M / T-Style (768)
- BANJO 1/4" Barbed x MNPT Adapter (HB025)
- BESTORQ H Timing Belts (585H200)
- BESTORQ XL Timing Belts (136XL037)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- BESTORQ 3M Timing Belts (366-3M-30)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BESTORQ L Timing Belts (255L100)
- D&D Timing Belt, H, 0.75 x 30in PL, T60 (300H075)
- Bestorq Power Transmission Belts