Shop All Timing Belts
Bestorq
8M Timing Belts, 568-8M-20
Mfr # 568-8M-20
Zoro # G306390697
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 568 mm (22.36 in)
- Number of Teeth - Timing Belts 71
- Industry Number - Timing Belts 568-8M-20
- For Use With Heavy Duty General Application
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 568-8M-20
- Zoro # G306390697
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 568 mm (22.36 in) |
Top Width | 20 mm (0.79 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 71 |
Industry Number - Timing Belts | 568-8M-20 |
For Use With | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Weight | 0.14 |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-568 mm (22.36 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-568 mm (22.36 in)
Number of Teeth -71
Pitch-8
0.14
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-568 mm (22.36 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-568 mm (22.36 in)
Number of Teeth -71
Pitch-8
0.14
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- CONRADER Safety Valve, Soft Seat, 1 In, 200 PSI (SRV765-1-200)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- BESTORQ L Timing Belts (728L100)
- BESTORQ H Timing Belts (525H100)
- BESTORQ 8M Timing Belts, 2800-8M-85 (2800-8M-85)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- Bestorq Timing Belts