Shop All Timing Belts
Bestorq
8M Timing Belts, 504-8M-20
Mfr # 504-8M-20
Zoro # G906411600
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 504 mm (19.84 in)
- Number of Teeth - Timing Belts 63
- Industry Number - Timing Belts 504-8M-20
- Material Rubber
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 504-8M-20
- Zoro # G906411600
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 504 mm (19.84 in) |
Height | 0.23 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 63 |
Industry Number - Timing Belts | 504-8M-20 |
Material | Rubber |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Weight | 0.12 |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-504 mm (19.84 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -63
Pitch-0.31 in
0.12
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-504 mm (19.84 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -63
Pitch-0.31 in
0.12
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR 50PC (HP-06B-50PC)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- BESTORQ H Timing Belts (630H200)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- BESTORQ L Timing Belts (322L075)
- BESTORQ L Timing Belts (285L100)
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- Bestorq Timing Belts