Shop All Timing Belts
Bestorq
8M Timing Belts, 472-8M-30
Mfr # 472-8M-30
Zoro # G006390416
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 472 mm (18.58 in)
- Number of Teeth - Timing Belts 59
- Industry Number - Timing Belts 472-8M-30
- For Use With Heavy Duty General Application
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 472-8M-30
- Zoro # G006390416
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 472 mm (18.58 in) |
Top Width | 30 mm (1.19 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 59 |
Industry Number - Timing Belts | 472-8M-30 |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Standards | RMA |
Weight | 0.17 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-472 mm (18.58 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-472 mm (18.58 in)
Number of Teeth -59
Pitch-8
0.17
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-472 mm (18.58 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-472 mm (18.58 in)
Number of Teeth -59
Pitch-8
0.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QSM-3-2 (QSM-3-2)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 8M Timing Belts, 1800-8M-50 (1800-8M-50)
- BESTORQ XL Timing Belts (180XL100)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- BESTORQ H Timing Belts (700H100)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- Bestorq Timing Belts