Shop All Timing Belts
Bestorq
8M Timing Belts, 2600-8M-30
Mfr # 2600-8M-30
Zoro # G406387153
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 2600 mm (102.37 in)
- Number of Teeth - Timing Belts 325
- Industry Number - Timing Belts 2600-8M-30
- Weight 0.96
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 2600-8M-30
- Zoro # G406387153
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2600 mm (102.37 in) |
Top Width | 30 mm (1.19 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 325 |
Industry Number - Timing Belts | 2600-8M-30 |
Weight | 0.96 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2600 mm (102.37 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2600 mm (102.37 in)
Number of Teeth -325
Pitch-8
0.96
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2600 mm (102.37 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2600 mm (102.37 in)
Number of Teeth -325
Pitch-8
0.96
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- BESTORQ 8M Timing Belts, 1280-8M-36 (1280-8M-36)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- BESTORQ Bestorq Timing Belt Model 4956-14M-125 - 195.12 in Outside Length - 4.92 in Top Width (4956-14M-125)
- BESTORQ Timing Belt Model D580H200 58 in Effective length and 2 in Top Width (D580H200)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 3304mm L - 14MGT-3304-125 (1250G14M3304)
- Bestorq Timing Belts