Shop All Timing Belts
Bestorq
8M Timing Belts, 2520-8M-30
Mfr # 2520-8M-30
Zoro # G506383840
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 2520 mm (99.22 in)
- Number of Teeth - Timing Belts 315
- Industry Number - Timing Belts 2520-8M-30
- Height 0.24 in
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 2520-8M-30
- Zoro # G506383840
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2520 mm (99.22 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 315 |
Industry Number - Timing Belts | 2520-8M-30 |
For Use With | Heavy Duty General Application |
Weight | 0.93 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Standards | RMA |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2520 mm (99.22 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2520 mm (99.22 in)
Number of Teeth -315
Pitch-8
0.93
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-2520 mm (99.22 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-2520 mm (99.22 in)
Number of Teeth -315
Pitch-8
0.93
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Rev Drv 3 (954-04091)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 8M Timing Belts, 912-8M-30 (912-8M-30)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ 3M Timing Belts (390-3M-09)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H100 (540H100G)
- Bestorq Power Transmission Belts