Shop All Timing Belts
Bestorq
8M Timing Belts, 1800-8M-50
Mfr # 1800-8M-50
Zoro # G906387943
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1800 mm (70.87 in)
- Number of Teeth - Timing Belts 225
- Industry Number - Timing Belts 1800-8M-50
- Number of Ribs 1
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1800-8M-50
- Zoro # G906387943
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1800 mm (70.87 in) |
Height | 0.24 in |
Top Width | 50 mm (1.97 in) |
Details
Number of Teeth - Timing Belts | 225 |
Industry Number - Timing Belts | 1800-8M-50 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 1.11 |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -225
Pitch-8
1.11
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -225
Pitch-8
1.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (8631UI)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, Strt (2018-6-8S)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- BESTORQ H Timing Belts (480H150)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- B B MANUFACTURING 166-2P-06, Timing Belt, Neoprene, Fiberglass (166-2P-06)
- Bestorq Power Transmission Belts