Shop All Timing Belts
Bestorq
8M Timing Belts, 1696-8M-85
Mfr # 1696-8M-85
Zoro # G606387090
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1696 mm (66.78 in)
- Number of Teeth - Timing Belts 212
- Industry Number - Timing Belts 1696-8M-85
- Material Rubber
- Height 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1696-8M-85
- Zoro # G606387090
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1696 mm (66.78 in) |
Height | 0.24 in |
Top Width | 85 mm (3.35 in) |
Details
Number of Teeth - Timing Belts | 212 |
Industry Number - Timing Belts | 1696-8M-85 |
Material | Rubber |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Number of Ribs | 1 |
Weight | 1.77 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1696 mm (66.78 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1696 mm (66.78 in)
Number of Teeth -212
Pitch-8
1.77
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1696 mm (66.78 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1696 mm (66.78 in)
Number of Teeth -212
Pitch-8
1.77
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- RIDGID CARRIAGE, 311A (19106)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 8 inch OD (43V800SK)
- BESTORQ H Timing Belts (525H100)
- BESTORQ 3M Timing Belts (324-3M-09)
- BESTORQ L Timing Belts (728L100)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- Bestorq Power Transmission Belts