Shop All Timing Belts
Bestorq
8M Timing Belts, 1600-8M-50
Mfr # 1600-8M-50
Zoro # G706385613
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1600 mm (63 in)
- Number of Teeth - Timing Belts 200
- Industry Number - Timing Belts 1600-8M-50
- Standards RMA
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1600-8M-50
- Zoro # G706385613
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1600 mm (63 in) |
Top Width | 50 mm (1.97 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 200 |
Industry Number - Timing Belts | 1600-8M-50 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Weight | 0.98 |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1600 mm (63 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1600 mm (63 in)
Number of Teeth -200
Pitch-8
0.98
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1600 mm (63 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1600 mm (63 in)
Number of Teeth -200
Pitch-8
0.98
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Female Plug Steel, 1/4" (DCP20)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ Double Sided 8M timing belts, 1064-D8M-25 (1064-D8M-25)
- BESTORQ H Timing Belts (600H150)
- BESTORQ H Timing Belts (730H100)
- BESTORQ 8M Timing Belts, 960-8M-12 (960-8M-12)
- BESTORQ L Timing Belts (322L075)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- Bestorq Power Transmission Belts