Shop All Timing Belts
Bestorq
8M Timing Belts, 1280-8M-36
Mfr # 1280-8M-36
Zoro # G706391669
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1280 mm (50.4 in)
- Number of Teeth - Timing Belts 160
- Industry Number - Timing Belts 1280-8M-36
- Weight 0.57
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1280-8M-36
- Zoro # G706391669
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1280 mm (50.4 in) |
Top Width | 36 mm (1.42 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 160 |
Industry Number - Timing Belts | 1280-8M-36 |
Weight | 0.57 |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Standards | RMA |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-36 mm (1.42 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.57
Oil and Heat resistant
Top Width-36 mm (1.42 in)
Material-Rubber
Pitch Length-1280 mm (50.4 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1280 mm (50.4 in)
Number of Teeth -160
Pitch-8
0.57
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- CAMPBELL HAUSFELD Oil Filter Assembly (TF202700AJ)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ H Timing Belts (1000H100)
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ H Timing Belts (585H200)
- GATES Hi-Power II Belts, B112 (B112)
- Bestorq Timing Belts