Shop All Timing Belts
Bestorq
8M Timing Belts, 1200-8M-25
Mfr # 1200-8M-25
Zoro # G906391346
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1200 mm (47.25 in)
- Number of Teeth - Timing Belts 150
- Industry Number - Timing Belts 1200-8M-25
- Temp. Range -30 F to 160 F
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1200-8M-25
- Zoro # G906391346
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1200 mm (47.25 in) |
Top Width | 25 mm (0.99 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 150 |
Industry Number - Timing Belts | 1200-8M-25 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.37 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Material | Rubber |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1200 mm (47.25 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1200 mm (47.25 in)
Number of Teeth -150
Pitch-8
0.37
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1200 mm (47.25 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1200 mm (47.25 in)
Number of Teeth -150
Pitch-8
0.37
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.625-in. Bore Dia., 2.89-in. Outside Dia., 0.77-in. Width (LM501349/10)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- ORS Deep Groove Ball Bearing, 20mmBore, 52mm (6304 ZZ NR C3 G93)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- BESTORQ Timing Belt Model 180L044 18 in Effective length and 044 in Top Width (180L044)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ 5M Timing Belts, 900-5M-15 (900-5M-15)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- BANDO S5M-440 Timing Belt, 100-S5M-440 (100-S5M-440)
- Bestorq Timing Belts