Shop All Timing Belts
Bestorq
8M Timing Belts, 1120-8M-30
Mfr # 1120-8M-30
Zoro # G206390711
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1120 mm (44.09 in)
- Number of Teeth - Timing Belts 140
- Industry Number - Timing Belts 1120-8M-30
- Banded Belt No
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1120-8M-30
- Zoro # G206390711
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1120 mm (44.09 in) |
Height | 0.24 in |
Top Width | 30 mm (1.19 in) |
Details
Number of Teeth - Timing Belts | 140 |
Industry Number - Timing Belts | 1120-8M-30 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.41 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1120 mm (44.09 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1120 mm (44.09 in)
Number of Teeth -140
Pitch-8
0.41
Oil and Heat resistant
Top Width-30 mm (1.19 in)
Material-Rubber
Pitch Length-1120 mm (44.09 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1120 mm (44.09 in)
Number of Teeth -140
Pitch-8
0.41
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- FAG BEARINGS FAG-6200ZZ, Deep Groove BBear, Single Row 90Mm, 6200ZZ (6200ZZ)
- CLAIRE Heat Stable Silicone Release Agent, 20oz, 12PK (CL948)
- BESTORQ H Timing Belts (290H075)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BESTORQ Timing Belt Model 180XL019 18 in Effective length and 019 in Top Width (180XL019)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- BESTORQ L Timing Belts (300L100)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- Bestorq Timing Belts