Shop All Timing Belts
Bestorq
8M Timing Belts, 1032-8M-50
Mfr # 1032-8M-50
Zoro # G306387956
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1032 mm (40.63 in)
- Number of Teeth - Timing Belts 129
- Industry Number - Timing Belts 1032-8M-50
- Standards RMA
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1032-8M-50
- Zoro # G306387956
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1032 mm (40.63 in) |
Top Width | 50 mm (1.97 in) |
Height | 0.24 in |
Details
Number of Teeth - Timing Belts | 129 |
Industry Number - Timing Belts | 1032-8M-50 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Weight | 0.63 |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1032 mm (40.63 in)
Number of Teeth -129
Pitch-8
0.63
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1032 mm (40.63 in)
Height-0.24 in
Number of Ribs-1
Pitch Length-1032 mm (40.63 in)
Number of Teeth -129
Pitch-8
0.63
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A11T2021)
- LINCOLN Swivel Assembly, 1/8" NPT (5848)
- BESTORQ H Timing Belts (630H200)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- BESTORQ Timing Belt Model 53MXL200 53 in Effective length and 2 in Top Width (53MXL200)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- Bestorq Timing Belts