Shop All V-Belts
Bestorq
75404219 Mtd Products, Inc. LTX1045 (46" deck) belt, A101K
Mfr # A101K
Zoro # G803813736
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 103 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 103 in |
Inside Length | 101 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Mtd Products, Inc. |
Replaces OEM Part | 75404219 |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.63 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-103 in Height-5/16 in Weight: 0.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- ELESA Oil level indicators, HCX.76/T-AR-M10 (HCX-AR)
- DAYTON AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1YVX2)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- BESTORQ Banded Belt, 96 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B93)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1125977 Replacement Belt, B124 (B124)
- Bestorq V-Belts