Shop All V-Belts
Bestorq
715381 Toro Wheel Horse 924 POWERSHIFT (Mfg 38190 SN 0010000-299 Snow Blower) belt, 3L350
Mfr # 3L350
Zoro # G803802686
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 35 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 35 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Toro Wheel Horse |
Replaces OEM Part | 715381 |
Weight | 0.13 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-35 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- BESTORQ Aftermarket replacement for M154621 John Deere X360 (42" Edge Deck) belt, A144K (A144K)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs (B67)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- Bestorq Power Transmission Belts