Shop All V-Belts
Bestorq
5VX930 Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX930
Zoro # G306417462
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX930
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 93 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 93 in |
Height | 35/64 in |
Inside Length | Inside Length-89.5 in |
Details
Industry Number | 5VX930 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 1.11 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-89.5 in
Outside Length-93 in
Height-35/64 in
Number of Ribs-1
1.11
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-89.5 in
Outside Length-93 in
Height-35/64 in
Number of Ribs-1
1.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- Bestorq Power Transmission Belts