Shop All V-Belts
Bestorq
5VX900 Cogged Belt, 90 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX900
Zoro # G706417451
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX900
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 90 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 90 in |
Height | 35/64 in |
Inside Length | Inside Length-86.5 in |
Details
Industry Number | 5VX900 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Weight | 1.07 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-86.5 in
Outside Length-90 in
Height-35/64 in
Number of Ribs-1
1.07
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-86.5 in
Outside Length-90 in
Height-35/64 in
Number of Ribs-1
1.07
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.00" OD (CA0300X075KW)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- HYDRAULI-FLEX 3/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 164' COIL (JR17-12-COIL)
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- BESTORQ 4L310 V Belt, 31 in Outside Length, 1/2 in Top Width, 1 Ribs (4L310)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- BESTORQ Aftermarket MASSEY FERGUSON 833861M1 Replacement Belt, B89 (B89)
- BESTORQ Aftermarket Husqvarna ZTH6125KAA (968999186) (Deck 61") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- BESTORQ Aftermarket replacement for 55037 TROY BILT 12060 Tuffy Belt for Forward, 3LK230 (3LK230)
- Bestorq V-Belts