Shop All V-Belts
Bestorq
5VX850 Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX850
Zoro # G406417430
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX850
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 85 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 85 in |
Inside Length | Inside Length-81.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX850 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 1.01 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-81.5 in
Outside Length-85 in
Height-35/64 in
Number of Ribs-1
1.01
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-81.5 in
Outside Length-85 in
Height-35/64 in
Number of Ribs-1
1.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Needle Driver, For Use With CP7120 Needle Scaler (8940159859)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1140 rpm (056T11G15531)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VX1000)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- Bestorq Power Transmission Belts