Shop All V-Belts
Bestorq
5VX780 Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX780
Zoro # G806417429
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX780
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 78 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 78 in |
Height | 35/64 in |
Inside Length | Inside Length-74.5 in |
Details
Industry Number | 5VX780 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Standards | RMA |
Weight | 0.93 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-74.5 in
Outside Length-78 in
Height-35/64 in
Number of Ribs-1
0.93
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-74.5 in
Outside Length-78 in
Height-35/64 in
Number of Ribs-1
0.93
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 100-120 MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Starting Capacitor (CD60) (CMC7011)
- NSK NSK 51102, Thrust Ball Bearing (51102)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- BESTORQ 1050K10 Micro V Belt, 105 in Pitch Length, 1.4 in Top Width, 10 Ribs (1050K10)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ A39 V Belt, 41 in Outside Length, 1/2 in Top Width, 1 Ribs (A39)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (2L398)
- Bestorq V-Belts